2-Level Mobile Picking Stand.
- Mfr # 19568-04
- Zoro # G623532824
product price:Â
$
1,027.99
/ea
Key Features
Workbench/Table Surface Material
White PVC
Overall Height
43in
Load Capacity
500lbs
Frame Material
Aluminum Tube
Overall Width
30in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19568-04
- Zoro #
- G623532824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 43in
- Overall Width
- 30in
- Overall Length
- 22in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Details
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Material
- Graphit
- Assembled/Unassembled
- Assembled
Description
The 2-Level Tubular Mobile Picking Stand is a robust, ergonomic solution designed to streamline material handling, organization, and accessibility. Its practical design, featuring two inclined tubular levels, makes it ideal for workplaces requiring quick access to materials while maintaining a high level of safety and efficiency. Ergonomic and Secure Design for Optimal Productivity: This stand features two inclined tubular levels designed to keep items visible and easily accessible. The ergonomic layout helps reduce unnecessary bending or reaching, promoting a comfortable working posture and improving overall productivity. The tubular design is equipped with rings that prevent items from falling, ensuring safety while items are being moved or accessed. Lightweight and Durable Construction: Constructed from modular aluminum, the 2-Level Tubular Mobile Picking Stand is 40% lighter than traditional steel models. This lighter weight enhances portability without compromising strength or durability. The stand’s robust design ensures it can handle demanding environments while offering exceptional maneuverability for easy handling and transport. High Load Capacity for Versatility: With a load capacity of up to 300lbs per level and a total capacity of 600 lbs, this stand is engineered to support a wide range of materials and tools. Its heavy-duty construction ensures that it can withstand the pressures of busy, fast-paced environments while maintaining its stability and strength over time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.