Nexel 5 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 24"W x 14"D x 74"H

  • Mfr # B3151587

  • Zoro # G622791192


product price:  $228.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
24 in
Shelf Capacity
800 lbs
Depth
14 in
Number of Shelves
5
Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3151587
Zoro #
G622791192
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
14 in
Height
74 in

Details

Shelf Capacity
800 lbs
Number of Shelves
5
Material
Steel
Color
Blue
Shelving Type
Starter Unit

Description

Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Includes 4 posts, 5 shelves and snap on sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.