Nexel 5 Shelf Truck, Black Epoxy, 60"W x 14"D x 60"H, Polyurethane Swivel Casters

  • Mfr # B3157052

  • Zoro # G622793844


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1200 lbs
Overall Width
60 in
Overall Length
14 in
Number of Shelves
5
Shelf Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3157052
Zoro #
G622793844
UPC #
-
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Length
14 in
Overall Height
60 in

Details

Load Capacity
1200 lbs
Number of Shelves
5
Shelf Capacity
600 lbs
Material
Steel
Assembled/Unassembled
Unassembled
Color
Black

Description

The Nexel 5 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 5 posts, 4 swivel casters, and plastic snap on sleeves to secure shelves to posts. 1200 lb overall capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.