
Nexel 5 Shelf Truck, Poly-Green, 24"W x 14"D x 60"H, Polyurethane Swivel Casters
Mfr # B3157522
Zoro # G822790445
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Overall Width
24 in
Overall Height
60 in
Color
Green
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3157522
Zoro #
G822790445
UPC #
-
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
60 in
Overall Length
14 in
Details
Number of Shelves
5
Color
Green
Assembled/Unassembled
Unassembled
Material
Steel
Shelf Capacity
800 lbs
Load Capacity
1200 lbs
Description
The Nexel 5 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 5 wire shelves, 4 swivel casters, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.