Shop GLOBAL INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexelate Curbside Wire Truck w/4 Shelves and Polyurethane Casters, 54"L x 24"W x 69"H
- Mfr # B2370792
- Zoro # G022791174
product price:Â
$
531.99
/ea
Key Features
Overall Height
69 in
Overall Length
24 in
Overall Width
54 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2370792
- Zoro #
- G022791174
- UPC #
- 707022445832
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 69 in
- Overall Length
- 24 in
- Overall Width
- 54 in
Details
- Material
- Steel
- Color
- Silver
- Load Capacity
- 1200 lbs
- Assembled
- No
- Number of Shelves
- 4
- Capacity per Shelf
- 600 lbs
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 69" overall height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.