Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nexelite Shelf Ledge 21

  • Mfr # PML21Z

  • Zoro # G008591613


product price: $7.19
/ea

Key Features

Overall Height
4 in
Overall Width
21 in
Color
Clear
For Use With
Wet/Dry
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML21Z
Zoro #
G008591613
UPC #
707022324168
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
21 in

Details

Color
Clear
For Use With
Wet/Dry
Item
Ledge
Assembled/Unassembled
Assembled
Wire Shelving Finish
Poly-Z-Brite®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.