Zoro Homepage

Orbit Mobile LCD/Plasma Cart with Power Outlets, Black

  • Mfr # 239192BBKE

  • Zoro # G511936710


product price: $1,089.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
78 in
Color
Black
Depth
34 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239192BBKE
Zoro #
G511936710
UPC #
-
Country of Origin
Multiple

Dimensions

Height
78 in
Depth
34 in
Width
38 in

Details

Item
Mobile Computer Workstation
Material
Steel
Color
Black
Assembly Required
Yes

Description

Post Includes Integrated Power Strips. Devices depicted in the images are not included. Global IndustrialTM Orbit Series LCD/Plasma Portable Workstation with Power Outlets. Safely mount and move flat panel monitors with this sturdy steel display thatfts ideal for production floors, trade shows, lobby displays and more. The strong central 5in square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50in screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36inW x 20inD x 1in thick and is height adjustable. All steel surfaces include a rugged, attractive powder coat finish. The mobile base has 4in rubber casters 2 locking. This portable workstation fits through standard doorways. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.