Outdoor Diamond Steel Recycling Trash Can, Flat Lid, 36 Gallon, Blue

  • Mfr # B3178677

  • Zoro # G622792915


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Color
Recycling Blue
Material
Steel
Total Capacity
36 Gallon
Depth
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3178677
Zoro #
G622792915
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Depth
23-1/2 in
Width/Diameter
23-1/2 in

Details

Color
Recycling Blue
Material
Steel
Total Capacity
36 Gallon

Description

With its distinctive blue color and recycling decals, the 36-gallon Global Industrial Outdoor Diamond Steel Recycling Trash Can with Flat Lid gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism. The lid & base are made of steel and treated with a corrosion-resistant powder coat finish and the expanded metal steel sides have a glossy fade- & corrosion-resistant thermoplastic coating that will hold up against harsh summer and winter weather. Both the powder coat & thermoplastic are colored in the universally-recognized recycling blue color and three "Recycling" icon stickers ring the top of the lid for easy identification as a recycling bin. Included with the can is a removeable interior plastic liner that holds the recyclables or provides a way to install and hold a bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.