Outdoor Diamond Steel Recycling Trash Can, Rain Bonnet Lid, 36 Gallon, Blue
- Mfr # B3178691
- Zoro # G922789851
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel
Height
40-1/2 in
Depth
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3178691
- Zoro #
- G922789851
- UPC #
- -
- Country of Origin
- China
- Total Capacity
- 36 Gallon
- Color
- Recycling Blue
- Material
- Steel
Dimensions
- Height
- 40-1/2 in
- Depth
- 23-1/2 in
- Width/Diameter
- 23-1/2 in
Description
With its distinctive blue color and recycling decals, the 36-gallon Global Industrial Outdoor Diamond Steel Recycling Trash Can with Rain Bonnet gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism. The lid & base are made of steel and treated with a corrosion-resistant powder coat finish and the expanded metal steel sides have a glossy fade- & corrosion-resistant thermoplastic coating that will hold up against harsh summer and winter weather. Both the powder coat & thermoplastic are colored in the universally-recognized recycling blue color and three "Recycling" icon stickers ring the top of the lid for easy identification as a recycling bin. Included with the can is a removeable interior plastic liner that holds the recyclables or provides a way to install and hold a bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.