Outdoor Fan, Wall Mount, 24 in Blade Dia, 120V, Oscillating

  • Mfr # 292450

  • Zoro # G108654232


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Voltage
120V
Fan Style
Outdoor
Max. Depth
20 in
Fan Mounting Location
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292450
Zoro #
G108654232
UPC #
707022320573
Country of Origin
China

Dimensions

Blade Diameter
24 in
Max. Depth
20 in
Height
27 in
Width
28 in

Details

Oscillation
Oscillating
Voltage
120V
Item
Fan
Fan Style
Outdoor
Fan Mounting Location
Wall
Color
Black
Assembled
No
Material
Aluminum

Description

24 Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, decks, offices, schools, offices, patios, and kitchens. It has an efficient 2-speed totally enclosed non-ventilated TENV 3/10 HP motor that is IP24-rated against moisture & dust with 3 aluminum fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.