Outdoor Fan, Wall Mount, 30 in Blade Dia, 120V, Oscillating

  • Mfr # 292451

  • Zoro # G908654227


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Voltage
120V
Height
31-1/2 in
Max. Depth
20 in
Fan Mounting Location
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292451
Zoro #
G908654227
UPC #
707022320580
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
31-1/2 in
Max. Depth
20 in
Width
33 in

Details

Oscillation
Oscillating
Voltage
120V
Item
Fan
Fan Mounting Location
Wall
Fan Style
Outdoor
Color
Black
Material
Aluminum
Assembled
No

Description

Outdoor Rated Oscillating Wall Mount Fans have a 2-speed industrial totally enclosed motor
  • Comes with a 9.8' x 18AWG cord with GFCI
  • Fan grill unlocks for easy cleaning
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.