Outdoor Perforated Steel Recycling Can w/Dome Lid, 36 Gallon, Blue

  • Mfr # 261963BL

  • Zoro # G811864027


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Steel
Width/Diameter
23-1/2 in
Depth
23-1/2 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
261963BL
Zoro #
G811864027
UPC #
-
Country of Origin
China

Dimensions

Width/Diameter
23-1/2 in
Depth
23-1/2 in
Height
40 in

Details

Item
Recycling Can
Color
Blue
Material
Steel

Description

Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling dome lid, plastic liner and security cable . Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.