Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Outdoor Perforated Steel Recycling Can With Dome Lid & Base, 36 Gallon, Blue
- Mfr # 261949RBLD
- Zoro # G811863730
product price:Â
$
1,022.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Steel
Width/Diameter
23-1/2 in
Depth
23-1/2 in
Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261949RBLD
- Zoro #
- G811863730
- UPC #
- -
- Country of Origin
- China
- Item
- Recycling Can
- Color
- Blue
- Material
- Steel
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3in off the ground. Feature perforated 5/8in diameter punched pattern. Includes blue recycling dome lid, plastic liner, base and security cable. Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.