
Outdoor Perforated Steel Recycling Trash Can, Dome Lid, 36 Gallon, Blue
Mfr # B3178682
Zoro # G422792856
product price:Â $1,134.99
/ea
Free Shipping & Returns
Key Features
Depth
23-1/2 in
Material
Steel
Total Capacity
36 Gallon
Width/Diameter
23-1/2 in
Color
Recycling Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3178682
Zoro #
G422792856
UPC #
-
Country of Origin
China
Dimensions
Depth
23-1/2 in
Width/Diameter
23-1/2 in
Height
40 in
Details
Material
Steel
Total Capacity
36 Gallon
Color
Recycling Blue
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4" openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling dome lid, plastic liner and security cable . Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.