
Outdoor Storage Container, 30Lx25Wx24H, 5.5 Cu. Ft., Yellow
Mfr # 493698
Zoro # G608639227
product price: $215.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Material
Polyethylene
Color
Yellow
Type
Outdoor
Outside Width
25
Outside Height
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493698
Zoro #
G608639227
UPC #
707022461948
Country of Origin
Canada
Dimensions
Outside Width
25
Outside Height
24
Outside Length
30
Details
Material
Polyethylene
Color
Yellow
Type
Outdoor
Description
Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial; Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded of moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall attached lid keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 2-way fork access.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.