Packing Workbench W/Lower Shelf Kit, ESD Safety Edge, 60inW x 30inD

  • Mfr # 244213

  • Zoro # G511835563


product price: $958.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
60 in
Height
28 to 34 in
Material
Steel
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244213
Zoro #
G511835563
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60 in
Height
28 to 34 in
Depth
30 in

Details

Color
Blue
Item
Packing Table
Material
Steel
Workbench/Table Assembly
Unassembled

Description

The packing workbench includes a lower shelf kit. This workbench features 1-1/4in thick ESD safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.