Packing Workbench W/Riser Kit, Maple Butcher Block Square Edge, 60inW x 30inD

  • Mfr # 244195

  • Zoro # G411835892


product price: $972.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Workbench/Table Assembly
Unassembled
Material
Steel
Height
28 to 34 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244195
Zoro #
G411835892
UPC #
-
Country of Origin
Multiple

Dimensions

Height
28 to 34 in
Width
60 in
Depth
30 in

Details

Color
Blue
Item
Packing Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks. Purpose-built for packing with riser kit. Enhance your work area with the Global Industrial™ Packing Workbench with Riser Kit. This workbench features a thick maple square edge top supported by heavy-duty steel tubular legs that adjust from in 2in increments and are tested to hold up to 5,000-pounds of evenly distributed weight. The packing workbench comes with a riser kit uprights, bin rail, reel holder, two 12in depth shelves, and a 60inW LED light kit, a sleek powder coat finish, and is quick and easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.