Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity

  • Mfr # 242066

  • Zoro # G308825920


product price:  $1,625.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
15-3/8 in
Overall Length
48 in
Overall Width
27 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242066
Zoro #
G308825920
UPC #
707022015806
Country of Origin
China

Dimensions

Overall Height
15-3/8 in
Overall Length
48 in
Overall Width
27 in

Details

Material
Steel
Color
Blue
Handle Type
Pallet Scale
Assembled
Yes
Fork Style
Standard Forks
Weight
180

Description

Patented frame mounted sensor measures deflection caused by the load
  • Displays up to 4400 lb. capacity in 10 lb. increments
  • LCD display with H charactersScale operates on 4 AA batteries included
  • 3-position hand control
  • 210 degree steer arc
  • 7 polyurethane steer wheels, 2- load wheels
  • NOTE: Recalibration may be required for accuracy
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.