Shop GLOBAL INDUSTRIAL
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity
- Mfr # 585551
- Zoro # G808825857
product price:Â
$
1,078.99
/ea
Key Features
Overall Height
14-1/4 in
Overall Length
60 in
Overall Width
27 in
Material
Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 585551
- Zoro #
- G808825857
- UPC #
- 70702207740
- Country of Origin
- China
Dimensions
- Overall Height
- 14-1/4 in
- Overall Length
- 60 in
- Overall Width
- 27 in
Details
- Material
- Steel
- Color
- Red
- Handle Type
- High Lift
- Assembled
- Yes
- Fork Style
- Standard Forks
- Weight
- 290
Description
The high lift skid and pallet truck raises loads to a comfortable work height. Use with single faced pallets, skids and bulk containers. Heavy duty truck has 4mm thick reinforced steel plate for added strength. Forks can be raised from 3-1/2 to 31-1/2H. Support legs automatically extend when the load reaches 16-1/2H and help prevent the truck from moving. Requires 60 strokes to reach full height at maximum capacity and automatically slows the descending speed with heavier loads to help protect cargo. Rolls easily on 6 polyurethane steer wheels and 3 load rollers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.