Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Filter Bag for 16 Gallon Wet Dry Vacuum

  • Mfr # 641200

  • Zoro # G408826810


product price: $22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

Material
Paper
Height
1/8 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641200
Zoro #
G408826810
UPC #
707022345514
Country of Origin
China

Dimensions

Height
1/8 in
Width
25 in

Details

Material
Paper
Item
Bag

Description

High efficiency paper filter bags for use with Global Industrial 16 Gallon Stainless Steel Wet Dry Vacuum model 641196. Sold 1 bags per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.