Parking Stop, Uv Black Rubber, 3-9/10 in Height, 72 in Length, Black/Yellow

  • Mfr # 708111

  • Zoro # G308647799


product price:  $77.08
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
Uv Black Rubber
Height
3-9/10 in
Length
72 in
Width
5-9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708111
Zoro #
G308647799
UPC #
707022327169
Country of Origin
China

Dimensions

Height
3-9/10 in
Length
72 in
Width
5-9/10 in

Details

Item
Parking Stop
Color
Black/Yellow
Material
Uv Black Rubber

Description

72L x 5-9/10 x 3-9/10H Rubber parking stop/curb block. black with yellow stripes. Made of recycled rubber for long lasting durability and dependability. Units provide high impact resistance for enhanced structural integrity and abrasion resistance. Reflective tape improves driver visibility for safety and security. Maintenance free construction provides chemical, weather and corrosion resistance. includes mounting holes for unit stability. Hardware sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.