Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH
- Mfr # 670148
- Zoro # G708642882
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Width
13-1/4 in
Depth
6 in
Height
12-3/4 in
Material
Stainless Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670148
- Zoro #
- G708642882
- UPC #
- 707022327763
- Country of Origin
- China
Dimensions
- Width
- 13-1/4 in
- Depth
- 6 in
- Height
- 12-3/4 in
Details
- Material
- Stainless Steel
- Color
- Gray
Description
Features self-closing doors with spring hinges, insuring privacy when passing medical specimens. Includes a removable stainless steel tray. Frame can adjust from 1-3/4 to 5-1/2 to support wall thickness. Mounting frame and hardware included. Constructed of Type 304 stainless steel for a durable and easy to clean finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.