Picnic Table, Natural, Wood, 8 ft L, 30 in H Overall

  • Mfr # 695713

  • Zoro # G011863660


product price:  $1,068.31
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Tabletop Structural Material
Wood
Tabletop Color
Natural
Overall Length
8 ft
Overall Width
56-1/2 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695713
Zoro #
G011863660
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 ft
Overall Width
56-1/2 in
Overall Height
30 in
Depth
96 in

Details

Tabletop Structural Material
Wood
Tabletop Color
Natural
Item
Picnic Table
Assembly
Unassembled

Description

Wood picnic table is perfect for campgrounds, parks, playgrounds and other outdoor municipalities. This table features solid pine planks, 9inW and 2in thick, that are environmentally sound. A non-arsenic based treatment on the wood protects against decay, rot, insect infestation and biodeterioration. Solid heavy duty galvanized steel frame is built to last. Overall dimensions: 96inL x 56.5inW x 30inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.