Zoro Homepage

Plastic, 34 in L, 17-1/2 in W, 33 in H

  • Mfr # 241749

  • Zoro # G408610457


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Length
34 in
Overall Width
17-1/2 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241749
Zoro #
G408610457
UPC #
707022010382
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Length
34 in
Overall Width
17-1/2 in

Details

Material
Plastic
Color
Gray
Assembled/Unassembled
Unassembled
Type
General Purpose Cart

Description

Rugged structural plastic constructionWon't rust, dent, peel or chip
  • Leak-proof top tray shelf
  • 2-1/2D tray shelves
  • Push handle
  • Easy-to-clean
  • 2 non-marking swivel casters, 2 fixed casters
  • Easy assembly
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.