Shop GLOBAL INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexel Stainless Steel Shelf Truck, 1200 lb. Capacity, 36"L x 24"W x 80"H
- Mfr # 585114
- Zoro # G222793466
product price:Â
$
1,102.99
/ea
Key Features
Overall Height
80 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585114
- Zoro #
- G222793466
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lbs
- Number of Shelves
- 4
- Shelf Capacity
- 400 lbs
- Assembled/Unassembled
- Unassembled
- Wire Shelving Type
- General Purpose Truck
Dimensions
- Overall Height
- 80 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.