Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red

  • Mfr # 257812RD

  • Zoro # G208623893


product price:  $32.75
/ea

Key Features

Material
Plastic
Color
Red
Width
16-1/4 in
Length
25-1/4 in
Height
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257812RD
Zoro #
G208623893
UPC #
707022110198
Country of Origin
United States

Dimensions

Width
16-1/4 in
Length
25-1/4 in
Height
13-3/4 in

Details

Material
Plastic
Color
Red
Item
Attached Lid Shipping Container
Used With Bin or Container Style
Plastic Hinge

Description

Monoflo DC2515-14 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple. True Form ergonomic carrying handles are designed for safer lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.