
Plastic Trash Can with Dome Lid, 44 Gallon Gray
Mfr # 240462GYD
Zoro # G211865068
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240462GYD
Zoro #
G211865068
UPC #
-
Country of Origin
China
Details
Item
Heavy Duty Plastic Can
Color
Gray
Material
Plastic
Description
Keep your stations clean, day after day. The Global IndustrialTM Gray Plastic Trash Can with Dome Lid is ideal for any facility, workshop, or workspace that needs a rigid and reliable trash receptacle. This can includes an attachable Dome Lid with a spring-action reinforced door that closes automatically to conceal contents. Accepts up to 44 gallons of waste, making it suitable for warehouses, body shops, cafeterias, classrooms, or any space where a large volume of traffic are frequent. Polyethylene Resin Construction enables a strong resistance to corrosion and moments of impact. The leak-proof and seamless shape allows easy cleaning and waste disposal, making it quick to manage and maintain. Nestable body reduces unit footprint when not in use. Lip design helps minimize and prevent water entry into the trash can interior. Standard gray color finish blends well into any commercial or industrial space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.