Zoro Homepage

Plastic Trash Can with Lid, 55 Gallon Gray

  • Mfr # 240464GYCL

  • Zoro # G211865280


product price: $170.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34-1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240464GYCL
Zoro #
G211865280
UPC #
-
Country of Origin
China

Dimensions

Height
34-1/4 in

Details

Item
Heavy Duty Plastic Can
Color
Gray
Material
Plastic

Description

Made of seamless leak-proof polyethylene plastic resin. Durable construction ensures it wonftt chip, crack, peel, or corrode. Empty can is designed to nest for added storage. Dispose and remove your waste easily with the Global Industrial Plastic Trash Can with Lid. Equipped with molded-in handles for a sturdy grip and added comfortespecially when the can is full, this receptible is ideal for all janitorial and maintenance needs. Its durable plastic construction is easy to clean and wonftt corrode, while the rolled formed top rim is reinforced for added strength and longevity. Cans of a similar size will nest when empty to save facilities valuable storage space and the lid offers protection from spills, foul odors, and keeps pests, such as rats and racoons, at bay. NSF approved. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.