Zoro Homepage

Plastic Trash Can with Lid & Dolly, 32 Gallon Bright Orange

  • Mfr # 240460BORB

  • Zoro # G511864822


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Height
32 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240460BORB
Zoro #
G511864822
UPC #
-
Country of Origin
China

Dimensions

Height
32 in

Details

Item
Rolling Plastic Can
Container Shape
Round
Color
Bright Orange
Material
Plastic

Description

These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal, and wonftt corrode, chip, crack or peel. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Flat lid helps protect contents and keeps odors in. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3in non-marring swivel casters. Garbage can and lid are NSF approved. 1 Year Limited Warranty. Includes: 1 32 Gallon Trash Can, 1 32 Gallon Flat Lid, and 1 Dolly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.