
Plastic Trash Can with Lid & Dolly, 55 Gallon Orange
Mfr # 240464ORB
Zoro # G511865331
product price: $166.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Container Shape
Round
Height
38-1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240464ORB
Zoro #
G511865331
UPC #
-
Country of Origin
China
Dimensions
Height
38-1/4 in
Details
Item
Rolling Plastic Can
Container Shape
Round
Color
Orange
Material
Plastic
Description
These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal, and wonftt corrode, chip, crack or peel. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Flat lid helps protect contents and keeps odors in. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3in non-marring swivel casters. Garbage can and lid are NSF approved. 1 Year Limited Warranty. Includes: 1 55 Gallon Trash Can, 1 55 Gallon Flat Lid, and 1 Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.