Zoro Homepage

Plastic, Yellow, 4 in H, 4 in W

  • Mfr # 550115

  • Zoro # G011865671


product price: $0.75
/ea
Sold in multiples of 50 for $37.50

Key Features

Color
Yellow
Material
Plastic
Overall Width
4 in
Overall Height
4 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550115
Zoro #
G011865671
UPC #
707022077040
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
4 in
Overall Depth
2 in

Details

Color
Yellow
Material
Plastic

Description

Excellent for organizing small parts. Fits snugly inside stacking bins to create separate compartments. Sold in carton quantities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.