
Platform Truck - Aluminum Diamond Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters
Mfr # 232602
Zoro # G708591487
product price:Â $619.99
/eaKey Features
Overall Length
60 in
Overall Width
30 in
Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232602
Zoro #
G708591487
UPC #
707022334921
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
30 in
Details
Material
Aluminum Diamond Tread
Color
Silver
Assembled
No
Weight
77
Description
Maximum strength, lightweight deck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle sold separately. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.