Platform Truck w/Hardwood Deck, 54 x 27, 1200 Lb. Capacity, 8 Pneumatic Casters

  • Mfr # 952502P

  • Zoro # G808591646


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
Overall Width
27 in
Material
Hardwood Deck, Steel Handle
Assembled
No
Weight
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952502P
Zoro #
G808591646
UPC #
707022330879
Country of Origin
Viet Nam

Dimensions

Overall Length
54 in
Overall Width
27 in

Details

Material
Hardwood Deck, Steel Handle
Assembled
No
Weight
90

Description

Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.