Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Platform Truck w/Steel Deck, 5 Polyurethane Casters with Ergo Handle, 48 x 24, 1000 Lb. Capacity
- Mfr # 952106E
- Zoro # G808610262
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 Handle Height Above Deck in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 952106E
- Zoro #
- G808610262
- UPC #
- 707022336871
- Country of Origin
- China
Dimensions
- Overall Height
- 24 Handle Height Above Deck in
- Overall Length
- 48 in
- Overall Width
- 24 in
Details
- Material
- Steel
- Color
- Gray
- Assembled
- No
Description
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.