Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters

  • Mfr # 952513

  • Zoro # G908611152


product price: $496.35
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
31 in
Overall Length
60 in
Overall Width
30 in
Material
Hardwood Deck, Steel Handle
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952513
Zoro #
G908611152
UPC #
707022339025
Country of Origin
Viet Nam

Dimensions

Overall Height
31 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Hardwood Deck, Steel Handle
Assembled
No

Description

Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.