Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 24, 1000 Lb. Capacity

  • Mfr # 952106

  • Zoro # G708610362


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 Handle Height Above Deck in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952106
Zoro #
G708610362
UPC #
707022331142
Country of Origin
China

Dimensions

Overall Height
24 Handle Height Above Deck in
Overall Length
48 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Assembled
No

Description

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.