Heavy Duty Furniture Moving Dolly - Durable Wood Rolling Dolly with Wheels, 500 lbs Capacity 2pcs
- Mfr # ZR-W46577450
- Zoro # G216081654
original price:Â $59.16 , new price: $55.99 , 5 percent off
new price:Â
$
55.99
/ea
Key Features
Outside Length
4.3 in
Material
MDF
Outside Width
22.8 in
Color
Natural
Depth
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W46577450
- Zoro #
- G216081654
- UPC #
- 838465100283
- Country of Origin
- China
Dimensions
- Outside Length
- 4.3 in
- Outside Width
- 22.8 in
- Depth
- 11.2 in
Details
- Material
- MDF
- Color
- Natural
- Number of Caster Wheels
- 4
- Load Capacity
- 500 lb
Description
Make your furniture moving tasks effortless with our Heavy Duty Furniture Moving Dolly. Crafted from premium wood, this sturdy dolly can hold up to 500 lbs, ensuring safe and reliable transport of large items like pianos, couches, fridges, and more. With four heavy-duty PP wheels, it offers smooth and effortless mobility, whether indoors or outdoors. Its compact design makes it easy to carry and store, while the non-slip mats and rounded edges protect your valuable furniture and floors. Perfect for home, office, or any other setting where you need to move heavy items with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.