
Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 24, 1400 Lb. Capacity
Mfr # 952112
Zoro # G608611117
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
952112
Zoro #
G608611117
UPC #
707022335737
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Assembled
No
Weight
80
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.