Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green

  • Mfr # B1346778

  • Zoro # G108654621


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
2400 in
Thickness
0.050"
Color
Green
Weight
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1346778
Zoro #
G108654621
UPC #
707022352659
Country of Origin
United States

Dimensions

Length
2400 in
Thickness
0.050"

Details

Material
Polyester
Color
Green
Weight
54

Description

This polyester strapping is an ideal alternative to steel strapping. It is made for medium and heavy duty applications. The strapping retains tension better over a longer period of time and can be sealed with serrated strapping seals, heat welds or friction welds. The dynamic memory allows strapping to conform to shrinking or settling loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.