Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene 48 in L, 40 in W, 5-1/2 in H

  • Mfr # 236642

  • Zoro # G108611174


product price: $166.49
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
40 in
Height
5-1/2 in
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236642
Zoro #
G108611174
UPC #
707022466219
Country of Origin
United States

Dimensions

Length
48 in
Width
40 in
Height
5-1/2 in

Details

Material
Polyethylene
Color
Black
Type
Nestable

Description

The Global Industrial Nestable Plastic Pallets resist weather, splitting mildew and rot. They outlast other plastic pallets because they're made from USDA-approved, 100% recyclable black polyethylene. ISPM51 exempt for export shipping. Nest up to 31 pallets to a height of 8' for efficient storage when not in use. Sturdy construction gives these plastic pallets a 2,750 lb. fork capacity and 15,000 lb. floor capacity. Allows 4-way forklift. Improved textured surface helps to prevent slipping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.