Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene 2 Female NPS Pipe Thread x 3/4 Male Garden Hose Adapter

  • Mfr # 493521

  • Zoro # G908620024


product price: $36.59
/ea
Sold in multiples of 5 for $182.95

Key Features

Fitting Connection Type
2" Male NPS Pipe Thread Adapters
Color
Black
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493521
Zoro #
G908620024
UPC #
707022374811
Country of Origin
China

Details

Fitting Connection Type
2" Male NPS Pipe Thread Adapters
Color
Black
Material
Polypropylene

Description

Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Features a hose thread adapter for attaching and securing of hoses. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.