Zoro Homepage

Polypropylene Black, 4 in H, 50 PK

  • Mfr # 184848

  • Zoro # G511864044


product price: $30.29
/pk 50, $0.61/ea

Key Features

Overall Height
4 in
Overall Width
6 in
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184848
Zoro #
G511864044
UPC #
651588139752
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
6 in

Details

Material
Polypropylene
Color
Black

Description

These dividers fit across the bin width, ideal for keeping small parts separated. Sold in package of 50, price per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.