
Polypropylene Black, 4 in H, 50 PK
Mfr # 184849
Zoro # G411863994
product price: $74.69
/pk 50, $1.49/eaKey Features
Overall Height
4 in
Overall Width
8 in
Material
Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184849
Zoro #
G411863994
UPC #
6515881399500
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
8 in
Details
Material
Polypropylene
Color
Black
Description
These dividers fit across the bin width, ideal for keeping small parts separated. Sold in package of 50, price per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.