Zoro Homepage

Polypropylene Strapping, 1/2W x 6000'L x 0.030 Thick, 8 x 8 Core, Black

  • Mfr # 422824

  • Zoro # G708654618


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Thickness
0.030"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422824
Zoro #
G708654618
UPC #
707022352482
Country of Origin
United States

Dimensions

Length
6000 in
Thickness
0.030"

Details

Material
Polypropylene
Color
Black

Description

Made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. The polypropylene strapping retains loads better than steel or nylon strapping as it can shrink along with loads while maintaining tension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.