Polyurethane Disposable Earplugs, Corded, Tapered Shape, 32 dB, Orange, 100 PK

  • Mfr # 708376

  • Zoro # G008591750


product price: $40.19
/pk 100, $0.40/ea

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Orange
Earplug Shape
Tapered
Earplug Size
One Size
Earplug Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708376
Zoro #
G008591750
UPC #
707022398237
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
One Size

Details

Item
Disposable Earplugs, Corded
Noise Reduction Rating
32 dB
Earplug Color
Orange
Earplug Shape
Tapered
Earplug Material
Polyurethane
Metal Detectable
No

Description

Bullet Earplugs, Corded are tapered to fit snug within the ear and provides low pressure comfort in loud noise environments where superior-noise blocking is required. Constructed from smooth polyurethane molded material for comfortable fit. Earplugs are corded for easy removal with a simple tug and can easily stored around neck when not in use. Bright orange color ensures earplugs can be visibly seen by plant manager. Each unit is individually wrapped in pairs to ensure no cross contamination. Noise decibel level is 32 dB. Earplugs are packaged within convenient dispenser box for easy access. Sold in packages of 100 pairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.