Zoro Homepage

Polyurethane Shop Stool Black

  • Mfr # 250788

  • Zoro # G708624321


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembled
Yes
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250788
Zoro #
G708624321
UPC #
707022016575
Country of Origin
Taiwan, Province of China

Dimensions

Width
15 in

Details

Color
Black
Assembled
Yes
Item
Shop Stool

Description

Polyurethane stools are great for extended sitting periods in work shop, lab and industrial environments. Self skinned polyurethane upholstery is puncture and wear resistant, and easy to clean.26-31? pneumatic seat height adjustment. 1? tubular frame includes a 360 degree foot ring. Foot ring has 2 fixed height positions. 14? diameter seat features a plate reinforcement that helps withstand heavy duty use in tough working environments. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.