This item is Discontinued.

Global Industrial Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU 292661

Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU (Discontinued)

  • Mfr # 292661
  • Zoro # G211970489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
292661
Zoro #
G211970489
UPC #
707022340281
Country of Origin
Korea, Republic of

Dimensions

Width
20-1/2 in
Height
41 in
Depth
26-1/2 in

Description

Industrial Portable Air Conditioner 1.5 Ton w/ Cold Air Nozzles 16,800 BTU, 115V - 292661. Industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load. Global 1.5 Ton Portable Air Conditioner features 16,800 BTU operation that cools up to 440 square feet with cooling temperature range of 64° - 113°F . Two fan speeds. Single phase motor. Removable washable air filters for easy maintenance. This unit also includes the two 5in Cold Air Nozzles that are recommend for use with the air conditioner. Replacements are sold separately. Thermostatically protected compressor includes high and low pressure warnings. Unit moves easily on four swivel casters two locking. ETL & cETL listed.Key Features: Easy Installation. Filters the Air as it cools. Washable Filters. Self-diagnostic system. Condensate overflow protection. Spot cool and room cool thermostat settings. On/ Off Timer. Durable metal construction. Auto-restart When power Interrupted. Compressor time delay. High pressure switch. Anti-freezing device.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.