This item is Discontinued.

Global Industrial Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled 293136

Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled (Discontinued)

  • Mfr # 293136
  • Zoro # G309146321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
293136
Zoro #
G309146321
UPC #
707022481618
Country of Origin
China

Dimensions

Width
17-1/2 in
Height
28-1/8 in
Depth
14-5/8 in

Details

Voltage
115
Includes
Window Installation Kit
Type
Cooling with Heat

Description

This portable AC unit can cool or heat rooms up to 550 ft for total climate control. Move it across an even-level surface thanks to its mounted casters. The unit also has the ability to be installed to a window to extract and vent warm air. It includes quick-connecting accessories exhaust host, window slider kit and connections and easily connects to slider and double hung windows. Control settings from anywhere with your smartphone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.