Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Portable Direct Drive Air Compressor, 2.0 HP, 5 Gal, 5.0 CFM, Oil-Free
- Mfr # 133753
- Zoro # G411937244
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30-3/16 in
Overall Height
16-1/8 in
Overall Width
21-7/8 in
Style - Air Compressor
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133753
- Zoro #
- G411937244
- UPC #
- 707022492157
- Country of Origin
- China
- Style - Air Compressor
- Portable
Dimensions
- Overall Length
- 30-3/16 in
- Overall Height
- 16-1/8 in
- Overall Width
- 21-7/8 in
Description
Oil Free Direct Drive Pump. Cold weather start and quick recovery. Flexible configuration with suitcase design which is coupled with an integrated pull behind handle. Designed to support roofing and framing nail guns the Global Industrial™ Direct Drive Electric Air Compressor is the ideal choice for many contractors. This direct drive pump air compressor will support a wide variety of other air tools, including finish nail guns, small die grinders, and ratchets. The compressorfts pneumatic wheels allow users to maneuver it around and store it in a vertical position to save space. The steel construction adds increased durability, while its low operational noise level, makes for a quieter work environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.