Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Drum Lifter & Palletizer, Steel, Blue, 800 Lb. Capacity

  • Mfr # 955061

  • Zoro # G208611883


product price: $785.31
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31-1/2 in
Overall Length
45 in
Overall Width
41-3/4 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955061
Zoro #
G208611883
UPC #
707022014311
Country of Origin
China

Dimensions

Overall Height
31-1/2 in
Overall Length
45 in
Overall Width
41-3/4 in

Details

Material
Steel
Color
Blue
Item
Hand Pump Lift
Assembled
Yes

Description

Drum palletizer has a maximum lift height of 8. Dual ratchet stops hold the weight of the drum and provide several positions where the handle stays until the operator takes hold. The operator holds no weight and does not need to balance the drum truck. This mobile drum carrier features two 6 polyolefin load wheels and two 4 swivel casters provide smooth movement. Designed for rimmed 55 gallon steel drums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.